Apply to be a TradeMaster!
Main product image of 20V MAX XR 18 Gauge Cordless Brad Nailer (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR 18 Gauge Cordless Brad Nailer (Tool Only)

Brand:
Dewalt
SKU:
DCN680B
Rating:
(1)
Q&A:
(0)
20V MAX XR 18 Gauge Cordless Brad Nailer (Tool Only)
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Features
  • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
  • Tool-free depth adjustment for precise countersinking of nails
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
  • Tool-free selectable trigger for sequential or contact actuation modes
  • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
  • Adjustable belt hook for left or right attachment depending on user preference
  • Low nail lockout prevents dry firing and unwanted marks on the work material
  • Compatible with all DEWALT 20V MAX* batteries

Specs

–
Product Type:

Brad Nailer

Battery Type:

Lithium-Ion

Voltage:

20v

Power Source:

Battery

Gauge:

18

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

my new favorite tool

This was my first purchase from S H , and have to say the service was awesome. Ultra fast delivery, best prices, and great selection of products This cordless Dewalt nailer more than exceeded my expectations.Fast ,plenty of power,and what a time saver!
Oakman
southern Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy