Apply to be a TradeMaster!
Main product image of 20V MAX XR 18 Gauge Cordless Brad Nailer Kit
Magnifying glass
Hover image to zoom

20V MAX XR 18 Gauge Cordless Brad Nailer Kit

Brand:
Dewalt
SKU:
DCN680D1
Rating:
(0)
Q&A:
(0)
20V MAX XR 18 Gauge Cordless Brad Nailer Kit
Magnifying glass
Hover image to zoom
$425.30 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Features
  • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
  • Tool-free depth adjustment for precise countersinking of nails
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
  • Tool-free selectable trigger for sequential or contact actuation modes
  • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
  • Adjustable belt hook for left or right attachment depending on user preference
  • Low nail lockout prevents dry firing and unwanted marks on the work material
  • Compatible with all DEWALT 20V MAX* batteries

Specs

–
Product Type:

Brad Nailer

Voltage:

20v

Battery Type:

Lithium-Ion

Type:

Kit

Power Source:

Battery

Gauge:

18

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy