Apply to be a TradeMaster!
Main product image of 20V Max XR Brushless Plastic Collated Duplex Nailer (Tool Only), DCN910B
Magnifying glass
Hover image to zoom

20V Max XR Brushless Plastic Collated Duplex Nailer (Tool Only), DCN910B

Brand:
Dewalt
SKU:
DCN910B
Rating:
(0)
Q&A:
(0)
20V Max XR Brushless Plastic Collated Duplex Nailer (Tool Only), DCN910B
Magnifying glass
Hover image to zoom
$605.92 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Complete a wide variety of concrete forming, temporary bracing, and temporary scaffolding jobs with the DEWALT 20V MAX XR Brushless 21° Plastic Collated Duplex Nailer. Achieve up to 3x productivity with the industry's lightest battery-powered duplex nailer (tool-only) designed for professionals who demand speed, ease of use and durability. This cordless nailer provides powerful performance and is engineered to work seamlessly with only DEWALT Collated Duplex DN275 8D and DN350 16D Nails (sold separately) delivering a comprehensive solution to maximize efficiency on the jobsite. (Battery and charger sold separately.)

  • Increase productivity - up to 3x productivity vs. manual hand nailing
  • Help reduce fatigue - lightest battery-powered duplex nailer in the industry (tool only)
  • Duplex nail compatibility - engineered to work seamlessly with only dewalt collated duplex nails (8d dn275 and 16d dn350) (sold separately)
  • Concrete applications - powerful performance across a variety of concrete formwork, temporary bracing, and temporary scaffolding
  • On-site serviceability - reduce maintenance downtime with field serviceable springs and driver blade
  • Help minimize downtime - rapid sequential with active flywheel technology and contact actuation to help minimize ramp-up time between shots
  • High-strength magnesium magazine - high-strength magnesium magazine for durability.
  • Rafter hook - adjustable rafter hook for quick and convenient storage
  • Jobsite durability - dry fire lockout conveniently indicates when it's time to reload and helps prevent tool wear
  • Tool free depth adjustment - ideal for driving nails to the preferred depth

Specs

–
Product Type:

Framing Nailer

Voltage:

20v

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy