Apply to be a TradeMaster!
Main product image of 1-1/2" 20V Max Cordless Pole Pruner (Tool Only), DCPPR320B
Magnifying glass
Hover image to zoom

1-1/2" 20V Max Cordless Pole Pruner (Tool Only), DCPPR320B

Brand:
Dewalt
SKU:
DCPPR320B
Rating:
(0)
Q&A:
(0)
1-1/2" 20V Max Cordless Pole Pruner (Tool Only), DCPPR320B
Magnifying glass
Hover image to zoom
$302.66 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Make clean, precise cuts on large branches with the 20V MAX Pole Pruner. With a 1.5-in. cutting capacity and a lightweight design, this tool delivers up to 1,100 cuts per charge for productivity on tough jobs. An ergonomically designed 9-ft. pole helps minimize wrist discomfort while cutting and a 7-position lateral pivoting head cuts various branch angles. Featuring a branch hook and non-stick coated blades, this pole pruner helps resist sap buildup and rust for consistently smooth performance. Help minimize blade twist and seamlessly make blade changes with tooled blade servicing. Battery & Charger Sold Separately

  • Tackle Large Branches - Make smooth cuts with 1.5-in. cut capacity blades and a lightweight design.
  • Work Fast - Cuts up to 1,100 cuts per charge.
  • Long Reach - Complete a wide range of jobs with a 9-ft. pole.
  • Quick Service - Help minimize blade twist with tooled blade servicing.
  • Clean Cuts - Help prevent sap build-up with non-stick and rust-resistant blades that provide clean cuts.
  • Versatile Cutting Performance - Cut at various angles with a 7-position lateral pivoting head.

Specs

–
Voltage:

20v

Power Source:

Battery

Blade Length:

1.5"

Switch:

Trigger

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy