Apply to be a TradeMaster!
Main product image of 1-1/2" 20V Max Cordless Pole Pruner Kit, DCPPR320D1
Magnifying glass
Hover image to zoom

1-1/2" 20V Max Cordless Pole Pruner Kit, DCPPR320D1

Brand:
Dewalt
SKU:
DCPPR320D1
Rating:
(0)
Q&A:
(0)
1-1/2" 20V Max Cordless Pole Pruner Kit, DCPPR320D1
Magnifying glass
Hover image to zoom
$339.96 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Make clean, precise cuts on large branches with the 20V MAX Pole Pruner Kit. Designed with a 1.5-in. cutting capacity and a lightweight design, this tool delivers up to 1,100 cuts per charge for productivity on tough jobs. An ergonomically designed 9-ft. pole helps minimize wrist strain while cutting and a 7-position lateral pivoting head cuts various branch angles. Featuring a branch hook and non-stick coated blades, this pole pruner helps resist sap buildup and rust for consistently smooth performance. Help minimize blade twist and seamlessly make blade changes with tooled blade servicing. For convenience, this kit includes a 20V MAX battery and charger.

  • Tackle Large Branches - Make smooth cuts with 1.5-in. cut capacity blades and a lightweight design.
  • Work Fast - Cuts up to 1,100 cuts per charge.
  • Long Reach - Complete a wide range of jobs with a 9-ft. pole.
  • Quick Service - Help minimize blade twist with tooled blade servicing.
  • Clean Cuts - Help prevent sap build-up with non-stick and rust-resistant blades that provide clean cuts.
  • Versatile Cutting Performance - Cut at various angles with a 7-position lateral pivoting head.

Specs

–
Batteries Included:

1

Power Source:

Battery

Voltage:

20v

Blade Length:

1.5"

Product Type:

Tool

Switch:

Trigger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy