Apply to be a TradeMaster!
Main product image of 12V/20V Max Worksite Bluetooth Speaker
Magnifying glass
Hover image to zoom

12V/20V Max Worksite Bluetooth Speaker

Brand:
Dewalt
SKU:
DCR010
Rating:
(0)
Q&A:
(0)
12V/20V Max Worksite Bluetooth Speaker
Magnifying glass
Hover image to zoom
$149.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded, Battery
Product Highlight: Height (Inches)
6" Height
Product Highlight: Width (Inches)
10" Width
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
This Bluetooth speaker is jobsite tough and produces high-quality sound. Enhance your workday by streaming your favorite music or podcasts from your Bluetooth® equipped mobile device from up to 100 ft. away. You can also plug devices directly in with the auxiliary input. Charge your phone through the day with an integrated USB charging port. Stand your mobile phone in the slot of the built-in carry handle, or underneath. Enjoy rich stereo sound with extended bass from dual 3 in. speakers. Its rugged design includes a metal grille and impact-resistant housing. Power the Jobsite Bluetooth® Speaker with DEWALT 12V MAX*, 20V MAX*, or FLEXVOLT® batteries, all sold separately. Includes universal AC cord. Comes with 3-year limited warranty.

Features:
  • Dual speakers for rich stereo sound
  • Convenient carry handle with phone holder
  • Bass reflex port enhances low-frequency performance
  • Bluetooth connectivity - 100ft range
  • Play/pause, skip tracks, and control volume from speaker


Includes:
  • Detachable 120VAC Power Cord


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Speaker

Features:

Bluetooth Pairing

Power Source:

Corded

Battery

Battery Type:

Dewalt 20V MAX

Dewalt 12V MAX

Dewalt FLEXVOLT

Weight (lbs):

4 lbs

Batteries Included:

0

Height (Inches):

6"

Width (Inches):

10"

Includes:

Power Cord

Bluetooth

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy