Apply to be a TradeMaster!
Main product image of Atomic 20V MAX Lithium-Ion Cordless Brushless Oscillating Multi-Tool (Tool Only)
Magnifying glass
Hover image to zoom

Atomic 20V MAX Lithium-Ion Cordless Brushless Oscillating Multi-Tool (Tool Only)

Brand:
Dewalt
SKU:
DCS354B
Rating:
(0)
Q&A:
(0)
Atomic 20V MAX Lithium-Ion Cordless Brushless Oscillating Multi-Tool (Tool Only)
Magnifying glass
Hover image to zoom
$195.76 each
In Stock
In Stock
Get 16 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
11.2" Length
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
This 20V MAX* brushless cordless oscillating multi-tool includes a universal accessory adaptor and two wood cutting blades to help get your project started. The DCS354 cordless oscillating multi-tool has a powerful brushless motor providing up to 57% more run time over a similar brushed tool. The Quick-Change™ accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it's compatible with most oscillating tool accessories. The DUAL-GRIP™ variable speed trigger provides ultimate speed and application control. The bright LED light illuminates dark work spaces. Battery charger and tool guide system sold separately.

Product Features
  • Brushless motor delivers up to 57% more run time over brushed
  • Universal accessory adapter for use with most oscillating tool accessory brands
  • Bright LED Light illuminates dark work surfaces for accurate cutting
  • Dual-Grip™ variable speed trigger gives users ultimate speed and application control
  • Quick-Change™ accessory system allows blades and attachments to be changed quickly without wrenches

Product Specifications
  • Oscillations per Minute: 0-18,000 OPM
  • Power Tool Type: Cordless
  • Tool Weight: 2.33 lbs
  • Battery Type: 20V Max
  • Tool Length:11.2"
Includes
  • DCS354 20V MAX* Brushless Oscillating Multi-Tool
  • (1) Wood with nails blade
  • (1) Fast-cut wood blade
  • Universal accessory adapter

Specs

–
Product Type:

Multi-Tool

Voltage:

20v

Speeds:

Variable

Power Source:

Battery

Oscillations Per Minute (OPM):

0- 18,000

Length (Inches):

11.2"

Weight (lbs):

2.33 lbs

Includes:

Adapter

Wood Cutting Blade

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy