Apply to be a TradeMaster!
Main product image of 20V MAX ATOMIC Brushless Cordless Oscillating Multi-Tool Kit, DCS354D1
Magnifying glass
Hover image to zoom

20V MAX ATOMIC Brushless Cordless Oscillating Multi-Tool Kit, DCS354D1

Brand:
Dewalt
SKU:
DCS354D1
Rating:
(0)
Q&A:
(0)
20V MAX ATOMIC Brushless Cordless Oscillating Multi-Tool Kit, DCS354D1
Magnifying glass
Hover image to zoom
$206.83 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
20v

Description

–

This 20V MAX* brushless cordless oscillating multi-tool kit (DCS354D1) includes a universal accessory adaptor and two cutting blades to help get your project started. The DCS354 cordless oscillating multi-tool has a powerful brushless motor that delivers 18,000 no load. The quick-change accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it is compatible with most oscillating tool accessory brands. The dual-grip variable speed trigger provides ultimate speed and application control. The lock-ON/OFF switch helps reduce user fatigue during prolonged applications when locked-on and allows for secure storage when locked-off. The bright LED light helps illuminate low-light work surfaces. Battery, charger, and depth guide are sold separately.

Specs

–
Power Source:

Cordless

Voltage:

20v

Product Type:

Multi-Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy