Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Oscillating Multi-Tool (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Oscillating Multi-Tool (Tool Only)

Brand:
Dewalt
SKU:
DCS356B
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Oscillating Multi-Tool (Tool Only)
Magnifying glass
Hover image to zoom
$226.00 each
In Stock
In Stock
Get 24 Fri, Oct 9 - Tue, Oct 13

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
11.2" Length
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The DCS356B 20V MAX* XR® Lithium Ion Oscillating Multi-Tool has a powerful brushless motor providing up to 57% more run time over a similar brushed tool. The Quick-Change™ accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it's compatible with most oscillating tool accessories. The DUAL-GRIP™ Variable Speed Trigger provides ultimate speed and application control, the DEWALT Oscillating Tool Guide System allows you to customize the depth or height for accurate repeatability, and the bright LED light illuminates dark work spaces. Included with this bare tool is a universal accessory adaptor and two wood cutting blades to help get your project started. Battery and charger sold separately.

Features:
  • DEWALT® brushless motor delivers up to 57% more run time over brushed
  • Dual-Grip™ variable speed trigger gives users ultimate speed and application control
  • Universal accessory adapter for use with most oscillating tool accessory brands
  • Quick-Change™ accessory system allows blades and attachments to be changed quickly without wrenches
  • Bright LED Light illuminates dark work surfaces for accurate cutting

Specifications:
  • Blade Change: Tool Free
  • Oscillations per Minute: 0-20,000 OPM
  • Power Tool Type: Cordless
  • Tool Weight: 2.33 lbs
  • Battery Type: 20V Max
  • Oscillating Angle: 1.6°
  • Tool Length:11.2"
Includes
  • DCS355 20V MAX* XR® Oscillating Tool
  • (1) Wood with nails blade
  • (1) Fast-cut wood blade
  • Universal accessory adapter

Specs

–
Product Type:

Multi-Tool

Voltage:

20v

Speeds:

Variable

Power Source:

Battery

Oscillations Per Minute (OPM):

0-20,000

Length (Inches):

11.2"

Weight (lbs):

2.33 lbs

Includes:

Wood Cutting Blade

Adapter

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Batteries Included:

0

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy