This 20V MAX* cordless kit includes one brushless 3-speed oscillating multi-tool, popular cutting and sanding attachments, universal accessory adaptor, one 2.0Ah battery, and charger. The DCS356 oscillating multi-tool has a powerful brushless motor providing up to 57% more run time over a similar brushed tool. The 3-speed selector allows users to choose their speed setting based on application. The Quick-Change accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it's compatible with most oscillating tool accessories. The DUAL-GRIP variable speed trigger provides ultimate speed and application control. The DEWALT oscillating tool guide system allows you to customize the depth or height for accurate repeatability, and the bright LED light illuminates dark work spaces.
| Voltage: | 20v |
|---|---|
| Power Source: | Battery Cordless |
| Product Type: | Multi-Tool |