Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Compact Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Compact Reciprocating Saw (Tool Only)

Brand:
Dewalt
SKU:
DCS367B
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Compact Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom
$284.51 each
In Stock
In Stock
Get 16 Mon, Nov 30 - Wed, Dec 2

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
The DCS367B 20V MAX* XR® COMPACT Reciprocating Saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time** to get the job done. With a 1-1/8" stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas. Tool only - batteries sold separately.

Features
  • Up to 2.5x more runtime
  • Only 5 lbs. in weight (tool only)
  • 1-1/8" stroke length
  • Bright LED light to illuminate dark work areas
  • Compact 14.5" length fits in between studs & in other tight spots
  • Keyless 4-Position Blade Clamp for quick & easy blade changes & cutting versatility
  • Variable speed trigger delivers up to 2,900 SPM


Includes
  • DCS367 20V MAX* XR® Brushless Compact Reciprocating Saw


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-2900

Voltage:

20v

Batteries Included:

0

Power Source:

Battery

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy