Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless Compact Reciprocating Saw Kit
Magnifying glass
Hover image to zoom

20V MAX XR Brushless Compact Reciprocating Saw Kit

Brand:
Dewalt
SKU:
DCS367P1
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless Compact Reciprocating Saw Kit
Magnifying glass
Hover image to zoom
$428.21 each
In Stock
In Stock
Get 19 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The DCS367P1 20V MAX* XR® COMPACT Reciprocating Saw has a compact and lightweight design for making cuts in confined spaces like in between studs. The brushless motor helps to provide up to 2.5x more run time** to get the job done. With a 1-1/8" stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas.

Features
  • Up to 2.5x more runtime
  • Only 5 lbs. in weight (tool only)
  • 1-1/8" stroke length
  • Bright LED light to illuminate dark work areas
  • Compact 14.5" length fits in between studs & in other tight spots
  • Keyless 4-Position Blade Clamp for quick & easy blade changes & cutting versatility
  • Variable speed trigger delivers up to 2,900 SPM


Includes
  • DCS367 20V MAX* XR® Brushless Compact Reciprocating Saw
  • (1) DCB205 XR Li-Ion Battery (5.0 Ah)
  • (1) DCB115 Charger
  • (1) Kit Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Kit

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-2900

Voltage:

20v

Batteries Included:

1

Power Source:

Battery

Includes:

Charger

Carry Case

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy