Apply to be a TradeMaster!
Main product image of 20V MAX Cordless Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX Cordless Reciprocating Saw (Tool Only)

Brand:
Dewalt
SKU:
DCS380B
Rating:
(0)
Q&A:
(0)
20V MAX Cordless Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom
$161.20 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Length (Inches)
18" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
The DCS380B 20V MAX* Reciprocating Saw has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life. Battery and charger sold separately.

Features:
  • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • Variable speed trigger with 0-3000 spm provides increased blade control and fast cutting speed
  • Rubber overmolded comfort grip delivers optimal comfort and control
  • 1-1/8" stroke length delivers a fast cutting speed
  • Pivoting adjustable shoe extends blade life and allows depth-of-cut control
  • Double oil sealed shaft resists contamination and increases durability

Specifications:
  • 4-Position Blade Clamp: Yes
  • Anti-Slip Comfort Grip: Yes
  • Power Tool Type: Cordless
  • System: 20V MAX Tool Weight: 6.0 lbs
  • Adjustable Shoe: Yes
  • Keyless Blade Clamp: True
  • Stroke Length: 1-1/8"
  • Tool Length: 18"
  • Variable-Speed Trigger: Yes

Includes:
  • DCS380 20V MAX Reciprocating Saw

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-3000

Voltage:

20v

Length (Inches):

18"

Batteries Included:

0

Power Source:

Battery

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy