Apply to be a TradeMaster!
Main product image of 20V MAX Cordless Reciprocating Saw Kit with Battery, Charger and Case
Magnifying glass
Hover image to zoom

20V MAX Cordless Reciprocating Saw Kit with Battery, Charger and Case

Brand:
Dewalt
SKU:
DCS380P1
Rating:
(1)
Q&A:
(0)
20V MAX Cordless Reciprocating Saw Kit with Battery, Charger and Case
Magnifying glass
Hover image to zoom
$395.26 each
In Stock
In Stock
Get 23 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Length (Inches)
18" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
The DCS380P1 20V MAX Reciprocating Saw Kit has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life.

DCS380P1 20V MAX Cordless Reciprocating Saw Kit Features
  • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • 1-1/8" stroke length delivers a fast cutting speed
  • Variable speed trigger with 0-3000 spm provides blade control for precision cuts
  • Pivoting adjustable shoe extends blade life and allows depth of cut control
  • Rubber over molded comfort grip delivers optimal comfort and control
  • Double oil sealed shaft resists contamination and increases durability

Includes:
  • (1) DCS380 20V MAX Reciprocating Saw
  • (1) DCB205 20V MAX Premium XR Li-Ion Battery (5.0 Ah)
  • DCB115 charger
  • Kit Box

Specifications
  • 4-Position Blade Clamp: Yes
  • Adjustable Shoe: Yes
  • Anti-Slip Comfort Grip: Yes
  • Keyless Blade Clamp: True Power Tool Type: Cordless
  • Variable Speed Dial: Yes
  • Variable Speed Trigger: Yes

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-3000

Voltage:

20v

Batteries Included:

1

Length (Inches):

18"

Power Source:

Battery

Includes:

Charger

Carry Case

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This tool is one of the most quintessential tools I own.

I used this product in demolishing woods frames that stand in my way of installing oval pipes for HVAC registers. The cordless means everything to me, it was super and made my life easy.
Zguy
Brooklyn, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy