Apply to be a TradeMaster!
Main product image of 7-1/4" 20V Max XR Metal Cutting Circular Saw Kit, DCS383H1
Magnifying glass
Hover image to zoom

7-1/4" 20V Max XR Metal Cutting Circular Saw Kit, DCS383H1

Brand:
Dewalt
SKU:
DCS383H1
Rating:
(0)
Q&A:
(0)
7-1/4" 20V Max XR Metal Cutting Circular Saw Kit, DCS383H1
Magnifying glass
Hover image to zoom
$777.15 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Material
Bi-Material

Description

Take on tough applications with our most powerful 20V MAX metal cutting circular saw. This 20V MAX XR 7¼ in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features TOOL CONNECT+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX tools and batteries .

  • Our Most Powerful 20V MAX Metal Cutting Circular Saw
  • Help Maximize Productivity - Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of corrugated decking.
  • Brushless Motor - Take on challenging metal cutting applications with a 20V MAX brushless motor that delivers up to 1,400 MWO of power.
  • Versatile Cut Capabilities - Complete a variety of applications with a 43% Greater Depth of Cut at 90° than DCS373 DEWALT Metal Cutting Circular Saw.
  • Integrated Chip Collector - Help maintain a clean work area with a built-in chip collection solution.
  • Electronic Brake - Optimize control with the Electronic Brake that stops the blade in less than 1 second after the on/off trigger is released.
  • TOOL CONNECT+ Technology - Featuring integrated connectivity with the DEWALT Site Manager app, providing users with data on asset management, tool location, utilization, and safety
  • Part Of Our Best Performing Line Of 20V MAX Batteries and Power Tools - Innovative products designed to deliver certainty for the world's toughest pros.

Specs

Voltage:

20v

Power Source:

Battery

Batteries Included:

1

Product Type:

Circular Saw

Material:

Bi-Material

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy