Dewalt Circular Saws & Cut-Off Saws are portable power saws built for crews that need fast, repeatable cuts on the jobsite. Circular saws in the DEWALT lineup range from 4-1/2 in. to 7-1/4 in. blade sizes, and most of the models listed on the manufacturer site use brushless motors. Cut-off saws such as the DCS692B move to a 9 in. wheel that runs at 6,600 no-load RPM and is designed for cutting concrete, pavestones, steel, and rebar. Battery platform is the other major variable, since the lineup spans 12V MAX, 20V MAX, and 60V MAX tools. Contractors save time by choosing a saw based on blade size, cut material, and battery platform before the first cut. Matching those three details to the work keeps crews cutting instead of swapping tools.
Subcategories
Buying Guide
Start with the material and the cut. Cut-off saws like the DCS692B are designed for concrete, pavestones, steel, and rebar, so metal and masonry work points to a 9 in. wheel. Straight cuts in framing and sheet material call for a circular saw instead.
Next, pick the blade size. DEWALT circular saws range from the 4-1/2 in. DCS571B to the 7-1/4 in. DCS577B and DCS578B, with the 5-3/8 in. DCS512B and the 6-1/2 in. DCS565B in between. The 9 in. wheel on the DCS692B delivers a 3-1/4 in. depth of cut.
Then match the battery platform. When comparing Dewalt Circular Saws & Cut-Off Saws, note the voltage class: 12V MAX, 20V MAX, 20V MAX XR, 60V MAX, or 60V MAX FLEXVOLT. Crews that already run one platform avoid duplicate batteries and chargers by staying on it. The DCS692B has a latched, sealed battery box compatible with the DCB615 battery, and the battery and charger are sold separately.
Finally, check the details that affect jobsite compliance and maintenance. The DCS692B has a dual-sided water feed system that is OSHA Table 1 compliant, an all-metal drivetrain that needs no belt maintenance, and a 5-position adjustable guard. It also uses a brushless motor, as do most DEWALT circular saws listed on the manufacturer site. Confirm which wheels come in the box, since the DCS692B includes a ceramic metal cut-off wheel and a diamond cutting wheel.
Frequently Asked Questions
What blade sizes do Dewalt circular saws come in?
Dewalt circular saws on the DEWALT site range from 4-1/2 in. (DCS571B) and 5-3/8 in. (DCS512B) to 6-1/2 in. (DCS565B) and 7-1/4 in. (DCS578B). Pick the size by the type and depth of cut. Cut-off saws such as the DCS692B use a 9 in. wheel instead.
Does the DCS692B Dewalt cut-off saw come with a battery?
The tool-only DCS692B Dewalt cut-off saw is sold with the battery and charger separate. DEWALT lists a ceramic metal cut-off wheel (DWAFV8918) and a diamond cutting wheel (DWAFV8900) as included accessories. Its battery box is compatible with the DCB615 battery.
What materials can a Dewalt cut-off saw cut?
The DCS692B Dewalt cut-off saw is designed for concrete, pavestones, steel, and rebar. Its 9 in. wheel provides a 3-1/4 in. depth of cut at 6,600 no-load RPM. Match the wheel type to the material being cut.
Does the DCS692B cut-off saw have a water feed for dust control?
DEWALT lists a dual-sided water feed system on the DCS692B cut-off saw that is OSHA Table 1 compliant. Contractors cutting concrete or masonry with a Dewalt cut-off saw should still confirm their own jobsite dust control requirements.
What battery platforms do Dewalt circular saws use?
Dewalt circular saws are listed on 12V MAX (DCS512B), 20V MAX (DCS571B), 20V MAX XR (DCS565B), 60V MAX (DCS578B), and 60V MAX FLEXVOLT (DCS577B) platforms. Most contractors choose the platform that matches the batteries already in their kit. Confirm whether a battery and charger are included before ordering.