Apply to be a TradeMaster!
Main product image of FLEXVOLT 60V MAX Brushless Reciprocating Saw Kit
Magnifying glass
Hover image to zoom
FLEXVOLT 60V MAX Brushless Reciprocating Saw Kit
Magnifying glass
Hover image to zoom
$427.10 each
Backorder
Backorder
Get it Wed, Dec 30 - Mon, Feb 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Length (Inches)
17.725" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
Dewalt's most powerful tools just got better with the 60V MAX* reciprocating saw. It provides up to 19% more power than the DCS388 60V MAX* reciprocating saw** with 1874 unit watts out. With a no-load speed of 3000 SPM, this saw delivers the power of a corded reciprocating saw with the portability and convenience of a cordless through our revolutionary DEWALT FLEXVOLT technology.

Features:
  • Up to 19% more power vs the DCS388**
  • Power of corded with the freedom of cordless
  • 0 - 3000 SPM and 1-1/8 in. stroke length for fast and efficient cutting
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable-speed trigger allows user to instantly control speed
  • LED helps illuminate dark jobsite work areas
  • Pivoting shoe provides leverage for different applications
  • Rubber overmold grip for comfort

Specifications:
  • Adjustable Shoe: Pivoting
  • Stroke Length: 1-1/8" System: 60V MAX
  • Tool Length: 17.725"
  • Variable-Speed Trigger: Yes
  • Strokes/Min: 0-3000 spm
  • Tool Height: 6.8"
  • Tool Weight: 7.56 lbs.

Includes:
  • DCS389 60V MAX* Brushless Reciprocating Saw
  • (1) DCB609 FLEXVOLT® 9.0Ah Battery
  • (1) Charger
  • (1) Blade
  • (1) Kit Bag

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Kit

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-3000

Voltage:

60v

Length (Inches):

17.725"

Batteries Included:

1

Power Source:

Battery

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy