Apply to be a TradeMaster!
Main product image of FLEXVOLT 60V MAX Brushless Reciprocating Saw 2 Battery Kit
Magnifying glass
Hover image to zoom
FLEXVOLT 60V MAX Brushless Reciprocating Saw 2 Battery Kit
Magnifying glass
Hover image to zoom
$733.60 each
In Stock
In Stock
Get 5 Mon, Oct 12 - Wed, Oct 14

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery

Description

–
Overview:
Increase your power with our FLEXVOLT 60V MAX Reciprocating Saw. With a no-load speed of 3000 spm, this saw delivers the power of a corded reciprocating saw with the portability and convenience of a cordless through our revolutionary DEWALT FLEXVOLT technology.

Features:
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable-speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications
  • LED helps illuminate dark jobsite work areas
  • Rubber overmold grip for comfort
  • Power Output: 1500 W
    Includes:
    • (1) DCS389 60V MAX* Brushless Cordless Reciprocating Saw
    • (1) Blade
    • (1) Charger
    • (2) DCB609 FLEXVOLT 9.0Ah Battery
    • (1) Kit Bag

Specs

–
Product Type:

Reciprocating Saw

Kit

Stroke:

1-1/8"

SPM:

0-3000

Voltage:

60v

Batteries Included:

2

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy