Apply to be a TradeMaster!
Main product image of XTREME 12V MAX 5-3/8" Brushless Cordless Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom

XTREME 12V MAX 5-3/8" Brushless Cordless Circular Saw (Tool Only)

Brand:
Dewalt
SKU:
DCS512B
Rating:
(0)
Q&A:
(0)
XTREME 12V MAX 5-3/8" Brushless Cordless Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom
$169.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
5-3/8" Diameter
Product Highlight: Voltage
12v
Product Highlight: RPM
3600 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Get more done throughout your work day with the XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw. Built for consistent, professional results, this Circular Saw helps you execute fast, accurate cuts in a wide range of materials. Move about your work space freely as you maneuver this compact tool to cut at the angle you need with its tool-free, adjustable bevel capacity. Get enhanced visibility in low-light spaces with the integrated LED and store when the project is complete using the rafter hook. Minimize accidental cuts when using the XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw with its automatic stop function that halts the blade when the trigger is released.

Features:
  • OPTIMIZED EFFICIENCY: Do more with the high-output brushless motor that delivers enhanced cutting performance compared to brushed motors
  • HIGH MANEUVERABILITY with the saw’s compact design
  • PRO-GRADE CUTS: 5-3/8 in. blade size allows for a maximum 1-3/4 in. depth of cut at 90° and a maximum 1-1/4 in. depth of cut at 45°
  • ADJUSTABLE BEVEL CAPACITY from 0-50° using the tool-free bevel lever
  • CONVENIENT STORAGE on the jobsite with built-in rafter hook
  • SAFELY AVOID ACCIDENTAL CUTS with brake that rapidly stops the blade when the trigger is released
  • BRIGHTEN DARK WORK AREAS with on-board LED for enhanced visibility and cut accuracy
  • DUST CHUTE ADAPTABLE: Works with DEWALT AirLock™ system or an optional, standard 32 mm dust extractor to minimize excess dust during cutting (system and extractor sold separately)
  • DEWALT 12V MAX* COMPATIBILITY: Works with all brand 12V MAX* batteries (battery sold separately)

Specifications:
  • Arbor: 3/8"
  • Depth of Cut: 1-3/4"
  • Power Tool Type: Cordless
  • System: 12V MAX
  • Tool Weight: 4.0 lbs
  • Blade Diameter: 5-3/8"
  • No Load Speed: 3600 rpm

Includes:
  • DCS512 5-3/8 in. Circular Saw
  • (1) 5-3/8 in. Saw Blade
  • (1) Blade Change Wrench
  • (1) Optional Dust Chute
  • (1) Rip Guide

Warranty:
  • 3 Year limited warranty
  • 1 year free service contract
  • 90 day money back guarantee

Specs

–
Diameter:

5-3/8"

Product Type:

Cut-Off Saw

Voltage:

12v

Arbor:

3/8"

Max Cut Depth:

1-3/4"

Blade Material:

Diamond

RPM:

3600

Power Source:

Battery

Batteries Included:

0

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy