Apply to be a TradeMaster!
Main product image of XTREME 12V MAX 5-3/8" Brushless Cordless Circular Saw Kit
Magnifying glass
Hover image to zoom

XTREME 12V MAX 5-3/8" Brushless Cordless Circular Saw Kit

Brand:
Dewalt
SKU:
DCS512J1
Rating:
(0)
Q&A:
(0)
XTREME 12V MAX 5-3/8" Brushless Cordless Circular Saw Kit
Magnifying glass
Hover image to zoom
$222.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
5-3/8" Diameter
Product Highlight: Voltage
12v
Product Highlight: RPM
3600 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Get the power and cutting depth of corded with the portability and convenience of cordless with the XTREME™ 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw Kit. As part of the DEWALT XTREME™ Sub-Compact Series, this circular saw delivers high performance and precision for accurate cuts in a variety of materials. Its lightweight build lets you quickly adjust the bevel capacity without additional tools and attachments. The tool’s saw blade minimizes accidental cutting by automatically stopping when the trigger is released. When the work day is done, conveniently store the tool using the integrated rafter hook.

Features:
  • OPTIMIZED EFFICIENCY: Do more with the high-output brushless motor that delivers enhanced cutting performance compared to brushed motors
  • HIGH MANEUVERABILITY with the saw’s compact design
  • PRO-GRADE CUTS: 5-3/8 in. blade size allows for a maximum 1-3/4 in. depth of cut at 90° and a maximum 1-1/4 in. depth of cut at 45°
  • ADJUSTABLE BEVEL CAPACITY from 0-50° using the tool-free bevel lever
  • CONVENIENT STORAGE on the jobsite with built-in rafter hook
  • SAFELY AVOID ACCIDENTAL CUTS with brake that rapidly stops the blade when the trigger is released
  • BRIGHTEN DARK WORK AREAS with on-board LED for enhanced visibility and cut accuracy
  • DUST CHUTE ADAPTABLE: Works with DEWALT AirLock™ system or an optional, standard 32 mm dust extractor to minimize excess dust during cutting (system and extractor sold separately)
  • DEWALT 12V MAX* COMPATIBILITY: Works with all brand 12V MAX*

Specifications:
  • Arbor: 3/8"
  • Depth of Cut: 1-3/4"
  • Power Tool Type: Cordless
  • System: 12V MAX
  • Tool Weight: 4.0 lbs
  • Blade Diameter: 5-3/8"
  • No Load Speed: 3600 rpm

Includes:
  • DCS512 5-3/8 in. Circular Saw
  • (1) 5-3/8 in. Saw Blade
  • (1) Blade Change Wrench
  • (1) Optional Dust Chute
  • (1) Charger
  • (1) 12V MAX* 5.0Ah Battery (DCB126)
  • (1) Kit Bag
  • (1) Rip Guide

Warranty:
  • 3 Year limited warranty
  • 1 year free service contract
  • 90 day money back guarantee

Specs

–
Diameter:

5-3/8"

Product Type:

Cut-Off Saw

Voltage:

12v

Max Cut Depth:

1-3/4"

Arbor:

3/8"

Blade Material:

Diamond

RPM:

3600

Power Source:

Battery

Batteries Included:

1

Includes:

Saw Blade

Carry Case

Charger

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy