Apply to be a TradeMaster!
Main product image of FLEXVOLT 60V Max Cordless Brushless 7-1/4" Circular Saw w/ Brake Kit
Magnifying glass
Hover image to zoom

FLEXVOLT 60V Max Cordless Brushless 7-1/4" Circular Saw w/ Brake Kit

Brand:
Dewalt
SKU:
DCS578X1
Rating:
(0)
Q&A:
(0)
FLEXVOLT 60V Max Cordless Brushless 7-1/4" Circular Saw w/ Brake Kit
Magnifying glass
Hover image to zoom
DCS578X1 has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: RPM
5800 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
Dewalt's most powerful tools just got better with the 60V MAX* 7-1/4 in. circular saw with electric brake. It has up to 47% more power than the DCS575 60V MAX* circular saw** with 2456 unit watts out. With a no-load speed of 5800 RPM, this saw delivers the power of a corded circular saw with the portability and convenience of cordless through revolutionary DEWALT FLEXVOLT technology.

Features:
  • Up to 47% more power vs the DCS575**
  • Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.
  • Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°
  • Electric brake stops the blade after the trigger is released
  • Integrated LED for increased visibility and cut accuracy
  • Integrated rafter hook for quick and easy storage

Specifications:
  • Bevel Capacity: 57° Blade Diameter: 7-1/4" Bevel Stops: 22.5° and 45° Brake: True Depth of Cut at 45°: 2" Depth of Cut at 90°: 2-9/16" Power Tool Type: Cordless Speed: 5800 RPM System: 60V MAX Tool Weight: 8.2 lbs

Includes:
  • DCS578 60V MAX* Brushless 7-1/2 in. Circular Saw
  • (1) DCB609 FLEXVOLT® 9.0Ah Battery
  • (1) Charger
  • (1) Blade Wrench
  • (1) Blade

Warranty:
  • 3 Year limited warranty
  • 1 year free service contract
  • 90 day money back guarantee

Specs

–
Product Type:

Circular Saw

Voltage:

60v

Max Cut Depth:

2-9/16"

Blade Material:

Aluminum

Max Bevel Capacity:

57 Degrees

RPM:

5800

Batteries Included:

1

Includes:

Saw Blade

Charger

Power Source:

Battery

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm