Cut through tough applications with our most powerful 20V MAX* circular saw. Featuring a powerful brushless motor that delivers up to 1,700 MWO and up to 368 cuts per charge, the 20V MAX* XR 7-1/4 in. Circular saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°.
| Power Source: | Cordless Battery |
|---|---|
| Product Type: | Circular Saw |
| Voltage: | 20v |