The Day Savers – A National Tradesmen Day Contest
Main product image of FLEXVOLT 60V Max Cordless Brushless 9" Cut-Off Saw Kit
Magnifying glass
Hover image to zoom

FLEXVOLT 60V Max Cordless Brushless 9" Cut-Off Saw Kit

Brand:
Dewalt
SKU:
DCS690X2
Rating:
(0)
Q&A:
(0)
FLEXVOLT 60V Max Cordless Brushless 9" Cut-Off Saw Kit
Magnifying glass
Hover image to zoom
DCS690X2 has been discontinued
Discontinued November 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter
9" Diameter
Product Highlight: Voltage
60v
Product Highlight: RPM
6600 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

The DEWALT FLEXVOLT 60V MAX Cordless Brushless Cut-Off Saw makes cuts up to 3-1/4" deep and features a high-performance brushless motor that provides up to 6,500 RPM with instant-on functionality. Make fast and efficient single pass cuts and scores in concrete, pavestones, steel, and rebar. A rotatable 5-position guard allows selection of approach angle for optimal visibility and accessibility when cutting in tight spaces. A beltless all-metal drivetrain makes this saw durable and efficient. The latched and sealed battery box provides additional protection from harsh jobsite conditions. The dual-sided water feed system offers an OSHA Table 1 Compliant solution for dust management when cutting concrete and mansonry materials. Featuring a front handle that can be held in three positions, the saw can be used to cut in both horizontal and vertical positions. In addition, a new heavy load indicator light provides the user with power and runtime feedback during demanding applications. This tool is Tool Connect Tag-Ready (Tool Connect Tag sold separately). This kit includes 1 FLEXVOLT Diamond Wheel and 1 FLEXVOLT Cut-Off Wheel, each optimized for use with the FLEXVOLT 60V MAX 9" Cut-Off Saw.

Features:
  • Heavy load indicator light provides power and runtime feedback during demanding applications
  • Dual-sided water feed system offers an OSHA Table 1 Compliant solution for dust management when cutting concrete
  • High-performance brushless motor delivers FLEXVOLT cordless power for long runtime in demanding applications without the hassles of gas
  • Beltless all-metal drivetrain for jobsite durability and efficiency; no belts to change, tension, and maintenance
  • 5-position rotatable guard for approach angle selection, allowing for optimal visibility and accessibility when cutting in tight spaces
  • Latched and sealed battery box for added protection in harsh jobsite conditions
  • Tool Connect Tag-Ready for easy tool tracking (Tool Connect Tag sold separately)
  • Front handle can be held in 3 positions for a secure hold in horizontal and vertical positions

Specifications:
  • Arbor: 7/8"
  • Depth of Cut: 3-1/4"
  • Power Tool Type: Cordless
  • System: 60V MAX
  • Tool Weight: 10.85 lbs
  • Blade Diameter: 9"
  • No Load Speed: 6600 rpm
  • Rotatable Guard: 5-Position
  • Tool Tag Ready: True
  • Water Connection: Yes (with Valve)

Includes:
  • DCS690 Cut-Off Saw
  • (2) DCB609 FLEXVOLT 20V/60V MAX Lithium Ion Batteries (9.0 Ah)
  • (1) Fast Charger
  • (1) Cutting Wheel
  • (1) Diamond Cutting Wheel

Warranty:
  • 3 Year limited warranty
  • 1 year free service contract
  • 90 day money back guarantee

Specs

Product Type:

Cut-Off Saw

Diameter:

9"

Voltage:

60v

Arbor:

7/8"

Max Cut Depth:

3-1/4"

Blade Material:

Diamond

RPM:

6600

Batteries Included:

2

Includes:

Charger

Cutting Wheels

Power Source:

Battery

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm