Apply to be a TradeMaster!
Main product image of 10" 20V Max XR Double Bevel Fixed Miter Saw (Tool Only), DCS714B
Magnifying glass
Hover image to zoom

10" 20V Max XR Double Bevel Fixed Miter Saw (Tool Only), DCS714B

Brand:
Dewalt
SKU:
DCS714B
Rating:
(0)
Q&A:
(0)
10" 20V Max XR Double Bevel Fixed Miter Saw (Tool Only), DCS714B
Magnifying glass
Hover image to zoom
$452.18 each
In Stock
In Stock
Get 2 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Precisely execute miter and bevel cuts with the 20V MAX XR 10 in. Double Bevel Fixed Miter Saw, our most powerful 20V MAX compact miter saw. Featuring regenerative braking technology, this miter saw offers exceptional runtime and efficiency. The bevel gear transmission helps maximize runtime by minimizing the power lost in the system. As a next-generation XR tool, this saw makes up to 434 cuts in 3-1/4 in. MDF base molding and up to 311 cuts in 2 in. x 4 in. SPF. Designed to help maximize productivity, this product captures up to 97% of dust to help maintain a clean work environment (battery and charger sold separately).

  • Our Most Powerful 20V MAX Compact Miter Saw - Make up to 434 cuts in 3-1/4 in. MDF base molding and up to 311 cuts in 2 in. x 4 in. SPF.
  • Cut. Capture. Charge. - Take advantage of exceptional runtime and efficiency with the bevel gear transmission that helps maximize runtime by minimizing the power lost in the system.
  • Cordless Compatibility - Our first 10 in. Miter Saw compatible with the full range of DEWALT 20V MAX and DEWALT FLEXVOLT batteries (sold separately).
  • Efficient Dust Collection - Capture up to 97% of dust during use.
  • Large Cut Capacity - Cut up to 6 in. horizontally, 5-1/4 in. baseboard vertically or 5-1/4 in. crown nested.
  • Proven Accuracy - Get adjustment-free cut line indication with the CUTLINE blade positioning system.
  • Easy Portability - Move around the jobsite with ease utilizing the convenient carry handle and a lightweight design of only 34 lbs. (tool only).
  • Quick Bevel Adjustments - Set bevel cuts to 22.5 or 33.9 fast with the included bevel pawls.
  • Intuitive Design - Easily adjust miter and bevel cut settings with simple touchpoints.
  • TOOL CONNECT TAG READY - Featuring TOOL CONNECT TAG READY functionality (DEWALT tag sold separately) when paired with the DEWALT Site Manager app that shows data on asset management and tool location.

Specs

–
Product Type:

Miter Saw

Voltage:

20v

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy