Apply to be a TradeMaster!
Main product image of 12" 20V Max XR Double Bevel Sliding Miter Saw (Tool Only), DCS785B
Magnifying glass
Hover image to zoom

12" 20V Max XR Double Bevel Sliding Miter Saw (Tool Only), DCS785B

Brand:
Dewalt
SKU:
DCS785B
Rating:
(0)
Q&A:
(0)
12" 20V Max XR Double Bevel Sliding Miter Saw (Tool Only), DCS785B
Magnifying glass
Hover image to zoom
$833.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Carbide, Bi-Metal
Product Highlight: Voltage
20v

Description

–
Precisely execute miter and bevel cuts with the 20V MAX XR 12 in. Double Bevel Sliding Miter Saw, our first 12 in. 20V MAX Miter Saw compatible with our entire range of 20V MAX and DEWALT FLEXVOLT batteries¡ (sold separately). Featuring regenerative braking technology, this miter saw offers exceptional runtime and efficiency. The bevel gear transmission helps maximize runtime by minimizing the power lost in the system. As our largest cut capacity 20V MAX miter saw, this saw delivers up to 371 cuts in 3 1/4 in. MDF Base Molding and up to 153 cuts in pressure treated 4 in. X 4 in. timber. With integrated WIRELESS TOOL CONTROL designed to maximize productivity, this product captures up to 97% of dust   to help maintain a clean work environment (battery and charger sold separately).

  • Our largest cut capacity 20v max miter saw - cut up to 14 in. horizontally, 6-1/2 in. baseboard standing up, or 6-1/2 in. crown nested.
  • Cut. capture. charge. - help maximize productivity and battery life. regenerative braking technology helps deliver up to 371 cuts in 3 1/4 in. mdf base molding and up to 153 cuts in pressure treated 4 in. x 4 in. timber.
  • Cordless compatibility - our first 12 in. miter saw compatible with the full range of dewalt 20v max and dewalt flexvolt batteries.
  • Efficient dust collection - capture up to 97% of dust during use.
  • Help minimize clean-up - help maintain a clean work environment with integrated wireless tool control that enables vacuum operation with the pull of a trigger (dust bag and vacuum adaptor included, vacuum sold separately).
  • Proven accuracy - get adjustment-free cut line indication with the cutline blade positioning system.
  • Bevel gear transmission - work confidently with a transmission designed to help minimize power loss.
  • Easy portability - move around the jobsite with ease utilizing the convenient carry handles and a lightweight design of only 51.7 lbs. (tool only).
  • Quick bevel adjustments - set bevel cuts to 22.5º or 33.9º fast with the included bevel pawls.
  • Intuitive design - set the depth of cut and adjust miter and bevel cut settings with simple touchpoints.

Specs

–
Product Type:

Miter Saw

Power Source:

Battery

Material:

Carbide

Bi-Metal

Voltage:

20v

Blade Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy