Apply to be a TradeMaster!
Main product image of 14" 20V Max Brushless Cordless Folding String Trimmer (Tool Only), DCST922B
Magnifying glass
Hover image to zoom

14" 20V Max Brushless Cordless Folding String Trimmer (Tool Only), DCST922B

Brand:
Dewalt
SKU:
DCST922B
Rating:
(0)
Q&A:
(0)
14" 20V Max Brushless Cordless Folding String Trimmer (Tool Only), DCST922B
Magnifying glass
Hover image to zoom
$204.29 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v
Product Highlight: Length (Inches)
38" Length

Description

–
The 20V MAX 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 40% for accessible storage and quick portability. The QuickLoad Spool allows for fast and easy line replacement of 0.080 in. line with 14 in. swath. The variable-speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed-control switch. Battery & Charger Sold Separately

  • Folding hinge to fit into small storage spaces
  • Reduced length when folded for easy transportation
  • 14 in. swath for a wide cutting area
  • Durability even in the thick brush
  • Choose between performance and runtime with variable-speed trigger
  • Wind new line fast with QuickLoad Spool
  • Control power level with Hi/Lo speed control switch

Specs

–
Switch:

Trigger

Product Type:

String Trimmer

Material:

High Carbon Steel

Power Source:

Battery

Blade Material:

High Carbon Steel

Voltage:

20v

Length (Inches):

38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy