Apply to be a TradeMaster!
Main product image of 14" 20V Max Folding String Trimmer, DCST922P1
Magnifying glass
Hover image to zoom
14" 20V Max Folding String Trimmer, DCST922P1
Magnifying glass
Hover image to zoom
$276.33 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
This 20V MAX 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 40% for accessible storage and quick portability. The QuickLoad Spool allows for fast and easy line replacement of the DEWALT 0.080 in. line. The 14 in. swath gives a large cutting radius for knocking down wide sections of overgrowth in one pass. The variable speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed control switch.

  • Folding hinge to fit into small storage spaces
  • Reduced length when folded for easy transportation
  • 14 in. swath for a wide cutting area
  • Durability even in the thick brush
  • Choose between performance and runtime with variable-speed trigger
  • Wind new line fast with QuickLoad Spool
  • Control power level with Hi/Lo speed control switch

Specs

–
Switch:

Trigger

Voltage:

20v

Product Type:

String Trimmer

Power Source:

Battery

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy