Apply to be a TradeMaster!
Main product image of 20V Max Brushless Cordless Foldable String Trimmer (Tool Only), DCST926B
Magnifying glass
Hover image to zoom

20V Max Brushless Cordless Foldable String Trimmer (Tool Only), DCST926B

Brand:
Dewalt
SKU:
DCST926B
Rating:
(0)
Q&A:
(0)
20V Max Brushless Cordless Foldable String Trimmer (Tool Only), DCST926B
Magnifying glass
Hover image to zoom
$226.68 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
38" Length

Description

–
Maintain your property with the 20V MAX Brushless Cordless Foldable String Trimmer (battery and charger sold separately). Featuring a folding hinge to conserve storage space and for ease of transport, this string trimmer delivers high performance with a powerful brushless motor. The variable speed trigger provides control, letting you choose between longer runtime on low-speed or increased power on high-speed, while the adjustable swath offers a 13 - 15 in. cutting capacity.

  • Long Runtime - Trim unruly overgrowth with up to 55 minutes of (no-load) runtime per charge.
  • Balanced Design - Stay comfotable when completing strenuous tasks with an ergonomic design that helps minimize user fatigue.
  • Adjustable Swath - Take advantage of an adjustable swath that offers a 13 in. - 15 in. cutting capacity.
  • Quick Reload - Get back to work fast with a Quickload spool head that allows users to easily reload line.
  • Brushless Motor - Trim large areas with a high-efficiency brushless motor that offers low maintenance.
  • Variable-Speed Control - Choose from extended runtime on low-speed or more power on high-speed with the variable speed trigger.
  • Foldable Design - Conserve storage space with a folding hinge that makes this string trimmer 40% shorter in length when folded.
  • Tool Only - Compatible with DEWALT 20V MAX batteries (sold separately).

Specs

–
Switch:

Trigger

Voltage:

20v

Product Type:

String Trimmer

Power Source:

Battery

Length (Inches):

38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy