Apply to be a TradeMaster!
Main product image of 20V Max Brushless Cordless Foldable String Trimmer Kit, DCST926P1
Magnifying glass
Hover image to zoom

20V Max Brushless Cordless Foldable String Trimmer Kit, DCST926P1

Brand:
Dewalt
SKU:
DCST926P1
Rating:
(0)
Q&A:
(0)
20V Max Brushless Cordless Foldable String Trimmer Kit, DCST926P1
Magnifying glass
Hover image to zoom
$271.73 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
38" Length

Description

–
Maintain your property with the 20V MAX Brushless Cordless Foldable String Trimmer Kit. Featuring a folding hinge to conserve storage space and for ease of transport, this string trimmer delivers high performance with a powerful brushless motor. The variable speed trigger provides control, letting you choose between longer runtime on low-speed or increased power on high-speed, while the adjustable swath offers a 13 - 15 in. cutting capacity.

  • Long Runtime - Trim unruly overgrowth with up to 55 minutes of (no-load) runtime per charge.
  • Balanced Design - Stay comfotable when completing strenuous tasks with an ergonomic design that helps minimize user fatigue.
  • Adjustable Swath - Take advantage of an adjustable swath that offers a 13 in. - 15 in. cutting capacity.
  • Quick Reload - Get back to work fast with a Quickload spool head that allows users to easily reload line.
  • Brushless Motor - Trim large areas with a high-efficiency brushless motor that offers low maintenance.
  • Variable-Speed Control - Choose from extended runtime on low-speed or more power on high-speed with the variable speed trigger.
  • Foldable Design - Conserve storage space with a folding hinge that makes this string trimmer 40% shorter in length when folded.
  • Part of the DEWALT 20V MAX System - Compatible with DEWALT 20V MAX batteries.

Specs

–
Batteries Included:

1

Voltage:

20v

Power Source:

Battery

Product Type:

String Trimmer

Switch:

Trigger

Length (Inches):

38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy