Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless Cordless Compact Router
Magnifying glass
Hover image to zoom

20V MAX XR Brushless Cordless Compact Router

Brand:
Dewalt
SKU:
DCW600B
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless Cordless Compact Router
Magnifying glass
Hover image to zoom
$293.85 each
In Stock
In Stock
Get 12 Mon, Nov 30 - Wed, Dec 2

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
The 20V MAX* XR cordless compact router provides power like a corded compact router while providing the convenience of a cordless tool. The plastic fixed base and dual LEDs help illuminate the work surface and provide superior bit visibility. This cordless router is equipped with variable-speed control for optimal bit speed in each application. The release clamp allows for quick and easy bit and base change.

Features
  • Dual LEDs help illuminate the work surface
  • Variable-speed dial allows the user to match speed of of the router to the application
  • Depth adjustment ring allows for fast and easy height adjustments
  • Soft start motor with full-time electronic feedback allows the motor to maintain speed during cuts
  • Electronic brake slows the motor down faster after the unit is shut off
  • Base Dimension: 4"
  • Collet Diameter: 1/4"
  • Speed: 16,000 - 25,500 RPM


Includes
  • Router
  • Motor
  • Fixed Base
  • Instruction Manual
  • Wrench

Specs

–
Voltage:

20v

Power Source:

Battery

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy