Apply to be a TradeMaster!
Main product image of Fab-Lok with 300 Series Stainless Steel Sheet Metal Screw, 0.060" - 0.250" Grip Range (Box of 1000)
Magnifying glass
Hover image to zoom

Fab-Lok with 300 Series Stainless Steel Sheet Metal Screw, 0.060" - 0.250" Grip Range (Box of 1000)

Brand:
Dewalt
SKU:
DFSEZJ210
Rating:
(0)
Q&A:
(0)
Fab-Lok with 300 Series Stainless Steel Sheet Metal Screw, 0.060" - 0.250" Grip Range (Box of 1000)
Magnifying glass
Hover image to zoom
$1,532.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Zinc Plated

Description

–

Vibration, either from inside or outside a building, can make ordinary fasteners loosen and back out. Fab-Lok fasteners combine a screw and a slotted aluminum sleeve to provide resistance to loosening in high-stress and high-vibration environments.


Features:

  • Hex washer head machine screw assembled to a slotted aluminum sleeve and EPDM sealing washer
  • After tightening, clamping tines remain in place even if screw is removed. To achieve the published performance data, the screw must remain in the fastener.
  • Greater joint integrity with clamping force
  • Can be used in blind applications

Specs

–
Finish:

Zinc Plated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy