Apply to be a TradeMaster!
Main product image of Collated 8D Duplex Nail, DN275
Magnifying glass
Hover image to zoom

Collated 8D Duplex Nail, DN275

Brand:
Dewalt
SKU:
DN275
Rating:
(0)
Q&A:
(0)
Collated 8D Duplex Nail, DN275
Magnifying glass
Hover image to zoom
$116.82 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide

Description

–
DEWALT's 21° Collated Duplex Nails are manufactured to our highest standards and engineered to work seamlessly with only the DEWALT XR Brushless 21° Plastic Collated Duplex Nailer (DCN910) for productivity across temporary fastening applications. These 8D nails provide optimal head spacing paired with a large head diameter for easy nail handling and maximizing jobsite efficiency.

  • Engineered to work seamlessly with only DEWALT XR brushless 21° plastic collated duplex nailer (DCN910) for maximizing efficiency on the jobsite
  • Optimized head spacing and large head diameter for easy nail removal while reducing the risk of shearing
  • 8d fastener with 2-3/4 of total length and 2-1/4 of drivable length
  • Ideal for temporary fastening applications including concrete formwork, temporary bracing, and temporary scaffolding

Specs

–
Product Type:

Nail

Blade Material:

Aluminum Oxide

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy