Apply to be a TradeMaster!
Main product image of DW1 x 20' Stick-E 90-Degree Clip Assembly Wire Attachment for DW1 TOUGHWIRE Wire Locking Devices, Gas Pin Compatible (Pack of 25)
Magnifying glass
Hover image to zoom

DW1 x 20' Stick-E 90-Degree Clip Assembly Wire Attachment for DW1 TOUGHWIRE Wire Locking Devices, Gas Pin Compatible (Pack of 25)

Brand:
Dewalt
SKU:
DTW0120GP
Rating:
(0)
Q&A:
(0)
DW1 x 20' Stick-E 90-Degree Clip Assembly Wire Attachment for DW1 TOUGHWIRE Wire Locking Devices, Gas Pin Compatible (Pack of 25)
Magnifying glass
Hover image to zoom
$447.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Green
Product Highlight: Length (Feet)
20' Length

Description

–
Features:
  • Attachment tool - pairs with the trak-it c6 fastener and the 20v max* trak-it c6 gas concrete nailer (sold separately).
  • Cable size - available in dw1 rope diameter.
  • Inclusive sizing - complete a variety of applications with drop lengths ranging from 12 ft. to 20 ft.
  • Clear identifiers - outer packaging sticker colors to ensure the correct device is paired with the correct attachment (dw1 = green).
  • Ease-of-use - help prevent entanglements with individually wrapped products.

Specs

–
Color:

Green

Length (Feet):

20'

Material:

Galvanized Steel

Application:

Installation

Product Type:

Wire Attachment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy