Apply to be a TradeMaster!
Main product image of DW2 x 12' Power Stud Tie-Wire Assembly Wire Attachment for TOUGHWIRE Wire Locking Devices (Pack of 25)
Magnifying glass
Hover image to zoom

DW2 x 12' Power Stud Tie-Wire Assembly Wire Attachment for TOUGHWIRE Wire Locking Devices (Pack of 25)

Brand:
Dewalt
SKU:
DTW0212TW
Rating:
(0)
Q&A:
(0)
DW2 x 12' Power Stud Tie-Wire Assembly Wire Attachment for TOUGHWIRE Wire Locking Devices (Pack of 25)
Magnifying glass
Hover image to zoom
$320.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Feet)
12' Length
Product Highlight: Color
Gray

Description

–
Features:
  • Clear identifiers - outer packaging sticker colors to ensure the correct device is paired with the correct attachment (dw2 = grey, dw3 = black).
  • Ease-of-use - help prevent entanglements with individually wrapped products.
  • Seamless installation - allows attachment to stay coiled and suspended to avoid contact with users on the jobsite.

Specs

–
Product Type:

Wire Attachment

Material:

Galvanized Steel

Application:

Installation

Length (Feet):

12'

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy