Apply to be a TradeMaster!
Main product image of TOUGHWIRE SQUARELOCK PAD DW3 Wire Locking Device with EPDM Gasket (Pack of 20)
Magnifying glass
Hover image to zoom

TOUGHWIRE SQUARELOCK PAD DW3 Wire Locking Device with EPDM Gasket (Pack of 20)

Brand:
Dewalt
SKU:
DTWSQLOCKP03
Rating:
(0)
Q&A:
(0)
TOUGHWIRE SQUARELOCK PAD DW3 Wire Locking Device with EPDM Gasket (Pack of 20)
Magnifying glass
Hover image to zoom
$383.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Black

Description

–
Features:
  • Tool-free adjustments - make adjustments and lock device fast with a key-free release.
  • Easy-to-handle - handle while wearing gloves with a large protruded slider pin.
  • Fast attachment - quickly attaches to the hardware contour with an l-shaped design.
  • Clear identifiers - channel arrows indicate proper directional usage on toughwire wire rope insertion.

Specs

–
Product Type:

Wire Attachment

Color:

Black

Application:

Installation

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy