Apply to be a TradeMaster!
Main product image of TOUGHLOCK DW1 Wire Locking Device (Pack of 100)
Magnifying glass
Hover image to zoom

TOUGHLOCK DW1 Wire Locking Device (Pack of 100)

Brand:
Dewalt
SKU:
DTWTOUGHLOCK01
Rating:
(0)
Q&A:
(0)
TOUGHLOCK DW1 Wire Locking Device (Pack of 100)
Magnifying glass
Hover image to zoom
$361.24 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Green

Description

–
Features:
  • Tool-free adjustments - make adjustments and lock device fast with a key-free release.
  • Easy-to-handle - handle while wearing gloves with a large protruded slider pin and side raised grips.
  • Clear identifiers - channel arrows indicate proper directional usage on toughwire wire rope insertion.
  • Versatile usage - dual-directional usage allows for use in different types of applications including spiral duct, suspension lighting, cable tray, and more.

Specs

–
Material:

Galvanized Steel

Product Type:

Wire Attachment

Application:

Installation

Color:

Green

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy