Apply to be a TradeMaster!
Main product image of Construction Tripod
Magnifying glass
Hover image to zoom

Construction Tripod

Brand:
Dewalt
SKU:
DW0737
Rating:
(0)
Q&A:
(0)
Construction Tripod
Magnifying glass
Hover image to zoom
$84.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
60" Height
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The DW0737 Construction Tripod has a lightweight, durable aluminum construction and is easy to transport. Features flat head design, and pointed steel feet are stable on any terrain.

Features
  • Industry standard 5/8"x11 mounting threads with flat head design
  • Quick-release legs for fast and easy set-up
  • Height 60" opened, 38" closed
  • Lightweight, durable, aluminum construction
  • Pointed steel feet are stable on any terrain
  • Built-in strap for easy transport

Specs

–
Product Type:

Accessory

Tripod

Height (Inches):

60"

Construction:

Aluminum

Mounting Opening:

5/8" x 11"

Includes:

Shoulder Strap

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy