Shop Resideo Sale
Main product image of HP Ferrous Metal Grinding Wheel Type 27, 5/8"-11 x 4-1/2" Aluminum Oxide
Magnifying glass
Hover image to zoom

HP Ferrous Metal Grinding Wheel Type 27, 5/8"-11 x 4-1/2" Aluminum Oxide

Brand:
Dewalt
SKU:
DW4523
Rating:
(0)
Q&A:
(0)
HP Ferrous Metal Grinding Wheel Type 27, 5/8"-11 x 4-1/2" Aluminum Oxide
Magnifying glass
Hover image to zoom
$3.54 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Diameter
4-1/2" Diameter

Description

–
Note: Product may not be representation of exact item

Crafted from high-performance aluminum oxide grain for durability and optimal material removal, DEWALT Type 27 HP Metal Grinding Wheels grind and shape a variety of metals and non-ferrous materials. High grain concentration for aggressive grinding action and smooth-running wheels.

Features
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety

Specs
  • Arbor: 5/8"-11
  • Diameter: 4-1/2"
  • Grain: Aluminum Oxide
  • Material Application: Ferrous Metal
  • Max RPM: 13,300


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Cut-Off Disc

Warranty:

1 Year

Diameter:

4-1/2"

Arbor:

5/8"-11

Blade Material:

Aluminum Oxide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy