Apply to be a TradeMaster!
Main product image of XP7 All-Purpose Segmented Diamond Blade, DW47427
Magnifying glass
Hover image to zoom

XP7 All-Purpose Segmented Diamond Blade, DW47427

Brand:
Dewalt
SKU:
DW47427
Rating:
(0)
Q&A:
(0)
XP7 All-Purpose Segmented Diamond Blade, DW47427
Magnifying glass
Hover image to zoom
$230.39 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Take on demanding tasks with these durable XP7 All-Purpose Segmented Diamond Blades. Engineered to last up to 10X longer, these blades help you complete more work in less time with diamond-coated, laser-welded segments. Powerfully bonded for longer wheel life, the cobalt-infused matrix is as tough as nails. The blades decrease abrasion for quick, even cuts with an original swordfish blade design. Built for unrivaled performance, the aerodynamic structure keeps the high-alloy steel"s temperature low to maintain blade vitality as you cut.

  • Built For Extended Use - Lasts up to 10X longer in hard materials
  • Improve productivity with laser-welded segments that feature twice the diamond concentration as earlier models
  • Extend wheel life by increasing bond strength with a cobalt infused matrix
  • Fast, Smooth Cuts - Reduce friction for level cuts with our original swordfish blade design
  • Exceptional Precision - Achieve peak performance by cooling the high-alloy steel core with an aerodynamic design
  • DEWALT XP7 - Longer. Stronger. More Extreme

Specs

–
Blade Material:

Steel

Material:

Plastic

Application:

Cutting

Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy