Apply to be a TradeMaster!
Main product image of XP7 Reinforced Concrete Segmented Diamond Blade, DW47437
Magnifying glass
Hover image to zoom

XP7 Reinforced Concrete Segmented Diamond Blade, DW47437

Brand:
Dewalt
SKU:
DW47437
Rating:
(0)
Q&A:
(0)
XP7 Reinforced Concrete Segmented Diamond Blade, DW47437
Magnifying glass
Hover image to zoom
$252.39 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Tackle heavy-duty cuts with these XP7 Reinforced Concrete Segmented Diamond Blades. Engineered to last up to 10X longer, these blades help you get more done in less time with diamond-coated, laser-welded segments. Intensely bonded for extended wheel life, the cobalt-infused matrix is as tough as nails. The blades reduce chafing for quick, even cuts with a patented swordfish blade design. The rugged, compact diamonds also increase material removal rates for optimized efficiency. Built for extreme performance, these blades' aerodynamic design keeps the high-alloy steel cool to prevent damage.

  • Built For Extended Use - Lasts up to 10X longer in hard materials
  • Improve productivity with laser-welded segments that feature twice the diamond concentration as earlier model
  • Extend wheel life by increasing bond strength with a cobalt infused matrix
  • Fast, Smooth Cuts - Reduce friction for level cuts with our original swordfish blade design
  • Optimal Efficiency - Increase material removal rates and blade life with sharp, densely packed diamonds
  • Exceptional Precision - Achieve peak performance by cooling the high-alloy steel core with an aerodynamic design
  • DEWALT XP7 - Longer. Stronger. More Extreme

Specs

–
Product Type:

Blade

Application:

Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy