Apply to be a TradeMaster!
Main product image of 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for Wood Cutting
Magnifying glass
Hover image to zoom

6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for Wood Cutting

Brand:
Dewalt
SKU:
DW4802B
Rating:
(0)
Q&A:
(0)
6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for Wood Cutting
Magnifying glass
Hover image to zoom
$4.48 each
In Stock
In Stock
Get 94 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Overview:
With a 6-degree hook angle for fast, aggressive cuts, DEWALT Wood Cutting Reciprocating Saw Blades feature a reinforced tooth for additional strength when cutting through nails and other foreign objects. Raker tooth design helps to increase contact area for fast cuts. A specially formulated anti-stick coating minimizes friction and gum-up.

Features:
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • +6 degree hook angle for fast, aggressive cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specs

–
Product Type:

Saw Blade

Length (Inches):

6"

Teeth per Inch:

6

Blade Material:

Bi-Metal

Application:

Wood

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy