Apply to be a TradeMaster!
Main product image of 6" 18 TPI Straight Back Bi Metal Reciprocating Saw Blade, for Metal Cutting (100 Pack)
Magnifying glass
Hover image to zoom

6" 18 TPI Straight Back Bi Metal Reciprocating Saw Blade, for Metal Cutting (100 Pack)

Brand:
Dewalt
SKU:
DW4811B
Rating:
(0)
Q&A:
(0)
6" 18 TPI Straight Back Bi Metal Reciprocating Saw Blade, for Metal Cutting (100 Pack)
Magnifying glass
Hover image to zoom
$284.74 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
6" 18 TPI Straight Back Bi Metal Reciprocating Saw Blade, for Metal Cutting (100 Pack)

Features
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life


Specifications
  • Blade Length (in): 6 in
  • Blade Type: Straight
  • Material Application: Metal
  • Pack Size: 100
  • Teeth Per Inch: 18


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Blade Type:

Straight

Application:

Metal

Teeth per Inch:

18

Quantity:

100

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy