Apply to be a TradeMaster!
Main product image of 12" 18 TPI Bi-Metal Reciprocating Saw Blade, for Medium Metal Cutting
Magnifying glass
Hover image to zoom

12" 18 TPI Bi-Metal Reciprocating Saw Blade, for Medium Metal Cutting

Brand:
Dewalt
SKU:
DW4822B25
Rating:
(0)
Q&A:
(0)
12" 18 TPI Bi-Metal Reciprocating Saw Blade, for Medium Metal Cutting
Magnifying glass
Hover image to zoom
$3.35 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented tooth form that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.

Features
  • UP TO 50% LONGER LIFE*: Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • MADE IN THE U.S.A. WITH GLOBAL MATERIALS


Specifications
  • Blade Length (in): 12 in
  • Blade Type: Straight
  • Material Application: Medium Metal
  • Teeth Per Inch: 18


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Saw Blade

Length (Inches):

12"

Blade Material:

Bi-Metal

Blade Type:

Straight

Application:

Metal

Teeth per Inch:

18

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy