Apply to be a TradeMaster!
Main product image of HP Ferrous Metal Wire Wheel, 5/8"- 11 x 4" Carbon
Magnifying glass
Hover image to zoom

HP Ferrous Metal Wire Wheel, 5/8"- 11 x 4" Carbon

Brand:
Dewalt
SKU:
DW4925
Rating:
(0)
Q&A:
(0)
HP Ferrous Metal Wire Wheel, 5/8"- 11 x 4" Carbon
Magnifying glass
Hover image to zoom
$20.69 each
In Stock
In Stock
Get 94 Mon, Nov 23 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Diameter
4" Diameter
Product Highlight: Material
Carbon

Description

–
Note: Product may not be representation of exact item

Featuring high-tensile, heat-treated carbon or stainless steel wire, DEWALT HP Wire Wheels offer long-lasting, aggressive brushing action. An innovative internal holding plate construction provides helps to reduced knot movement and helps to increased control and brush life. Delivers smooth performance, with crimped wire for flexibility.

Features
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action Internal holding plate construction provides reduced knot movement and increased control and brush life

Specs
  • Arbor: 5/8"-11
  • Diameter: 4"
  • Material: Carbon
  • Material Application: Ferrous Metal
  • Max RPM: 20,000


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Cut-Off Disc

Warranty:

1 Year

Diameter:

4"

Arbor:

5/8"-11

Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy