Apply to be a TradeMaster!
Main product image of HP Carbon Stringer Wire Wheel Bulk, 5/8"-11 x 4"
Magnifying glass
Hover image to zoom

HP Carbon Stringer Wire Wheel Bulk, 5/8"-11 x 4"

Brand:
Dewalt
SKU:
DW4925B
Rating:
(2)
Q&A:
(0)
HP Carbon Stringer Wire Wheel Bulk, 5/8"-11 x 4"
Magnifying glass
Hover image to zoom
$14.69 each
In Stock
In Stock
Get 18 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4" Diameter
Product Highlight: Material
Carbon

Description

–
Featuring high-tensile, heat-treated carbon or stainless steel wire, DEWALT HP Wire Wheels offer long-lasting, aggressive brushing action. An innovative internal holding plate construction provides helps to reduced knot movement and helps to increased control and brush life. Delivers smooth performance, with crimped wire for flexibility.

Features
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life

Specs
  • Arbor: 5/8"-11
  • Diameter: 4"
  • Material: Carbon
  • Max RPM: 20,000
  • Wire Size: .020"
  • Wire Style: Stringer Bead


Warranty:
  • 90 Day Money Back Guarantee

Specs

–
Product Type:

Cut-Off Disc

Diameter:

4"

Arbor:

5/8"-11

Material:

Carbon

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great value! Fast delivery!

Definitely a great value with the 6 pack!
JoMoMom
Joplin, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Holds up better than some I've bought
Bob
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy