Apply to be a TradeMaster!
12" SDS Max Flat Chisel

12" SDS Max Flat Chisel

Brand:
Dewalt
SKU:
DW5834
Rating:
(0)
Q&A:
(0)
12" SDS Max Flat Chisel
$26.06 each
In Stock
In Stock
Get 11 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Steel

Description

–
Product Overview
Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.

Product Features
  • Fully hardened steel body delivers increased life and durability.

Specs

–
Product Type:

Chisel

Application:

Masonry

Mortar

Tile

Length (Inches):

12"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy