Apply to be a TradeMaster!
Main product image of 6" Bench Grinder
Magnifying glass
Hover image to zoom
6" Bench Grinder
Magnifying glass
Hover image to zoom
$175.04 each
In Stock
In Stock
Get 31 Mon, Nov 30 - Wed, Dec 2

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6" Diameter
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
5/8 HP
Product Highlight: Power Source
Corded
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
The DW756 6" Bench Grinder has a powerful 5/8 HP 3,450 rpm induction motor for high-speed material removal. Durability from rugged cast iron base to prolong life. Ideal for large grinding applications.

Features
  • Powerful 5/8 HP induction motor for heavy-duty grinding operations
  • Industrial cast iron base and motor housing provide durability and prolong life
  • Motor runs at 3,450 rpm for high-speed material removal
  • Precision-machined aluminum tool rests allow the user to accurately position work
  • Rear exhaust ports in wheel guards for smoother operation
  • 12-1/2" distance between wheels for longer and larger grinding applications

Specs

–
Product Type:

Grinder

Diameter:

6"

RPM:

3450

Horse Power:

5/8

Power Source:

Corded

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy