Apply to be a TradeMaster!
Main product image of 8" Bench Grinder
Magnifying glass
Hover image to zoom
8" Bench Grinder
Magnifying glass
Hover image to zoom
$237.90 each
In Stock
In Stock
Get 109 Mon, Nov 30 - Wed, Dec 2

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
8" Diameter
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Power Source
Corded
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
The DW758 8" Bench Grinder has a powerful 3/4 HP 3,600 rpm induction motor for high-speed material removal. Durability from rugged cast iron base to prolong life. Ideal for large grinding applications.

Features
  • 3/4 HP induction motor provides superior power for industrial grinding applications
  • Rugged cast iron base and motor housing provide durability and prolonged life
  • Motor runs at 3,600 rpm for high-speed material removal
  • Precision-machined aluminum tool rests allow the user to accurately position work
  • Rear exhaust ports in wheel guards for smoother operation
  • 12-1/2" distance between wheels for larger and longer grinding applications

Specs

–
Product Type:

Grinder

Diameter:

8"

RPM:

3600

Horse Power:

3/4

Power Source:

Corded

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is include it in this deal? it is cordless or electric ? come with the wheels ?

Asked by Pedro 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Pedro! The DW758 Bench Grinder is powered by an electric cord. This will come with tool rests, 36 grit wheel, 60 grit wheel, eye shields, and spark deflectors.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy