Apply to be a TradeMaster!
Main product image of HP Stainless Steel Metal Cutting Wheel Type 27, 5/8"-11 x 4-1/2" Aluminum Oxide
Magnifying glass
Hover image to zoom

HP Stainless Steel Metal Cutting Wheel Type 27, 5/8"-11 x 4-1/2" Aluminum Oxide

Brand:
Dewalt
SKU:
DW8424H
Rating:
(0)
Q&A:
(0)
HP Stainless Steel Metal Cutting Wheel Type 27, 5/8"-11 x 4-1/2" Aluminum Oxide
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Diameter
4-1/2" Diameter

Description

–

Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.


Features

  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety


Specs

  • Arbor: 5/8"-11
  • Diameter: 4-1/2"
  • Grain: Aluminum Oxide
  • Material Application: Stainless Steel
  • Max RPM: 13,300



Warranty:

  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Cut-Off Disc

Warranty:

1 Year

Diameter:

4-1/2"

Arbor:

5/8"-11

Blade Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy