Apply to be a TradeMaster!
Main product image of 2X Long Life Metal Cutting Reciprocating Saw Blades, 12" Length (5-Pack)
Magnifying glass
Hover image to zoom

2X Long Life Metal Cutting Reciprocating Saw Blades, 12" Length (5-Pack)

Brand:
Dewalt
SKU:
DWA41812
Rating:
(0)
Q&A:
(0)
2X Long Life Metal Cutting Reciprocating Saw Blades, 12" Length (5-Pack)
Magnifying glass
Hover image to zoom
$20.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life Metal Cutting Reciprocating Saw Blades can withstand extreme job site conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates in common metal cutting applications

Features:
  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications

Specifications:
  • Overall Length (in.): 12 in.
  • Blade Length (in.): 12 in.
  • Teeth per Inch: 14/18

Specs

–
Application:

Metal

Heavy Gauge Metal

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Teeth per Inch:

14/18

Length (Inches):

12"

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy